Shop All Shovels and Scoops
Poly Pro Tools
Tuffy 14 in Scoop Shovel, Poly, Red
Mfr # P-6982-R
Zoro # G404171853
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Product Information
- Brand Poly Pro Tools
- MFR # P-6982-R
- Zoro # G404171853
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Scoop |
Item | Scoop Shovel |
Description
Trusted companion. For a variety of tasks around the home or farm. Tuffy is always willing to lend a hand with any chore. From landscaping to cleaning decks and patios, Tuffy gets the job done every time.
Easy-to-clean plastic. Tuffy has a non-stick surface that makes it an ideal snow shovel. In addition, Tuffy is rust-proof and non-damaging which makes it safe to use on any surface, from truck bed liners to driveways and sidewalks.
Virtually unbreakable shovel. Tuffy also makes an excellent grain scoop. with its sturdy construction and non-sparking polymer, this plastic shovel more than meets the challenges that cause other shovels to falter.
Creative alternative. If Tuffy is a bit too big, try Tuffy, Jr. At just under 3 lbs., Tuffy, Jr is great for those shorter in stature or as an option for children who enjoy "helping" with yard work.
Color: Red.
Virtually Unbreakable.
Safe to use on any surface.
Will not rust.
Handle: D-grip.
Case Pack: 6.
Case Weight: 27 lbs.
Case Dimensions: 14" x 14.5" x 47".
Weight: 4.0 lbs.
Blade x Length: 14" x 17" x 42".
Easy-to-clean plastic. Tuffy has a non-stick surface that makes it an ideal snow shovel. In addition, Tuffy is rust-proof and non-damaging which makes it safe to use on any surface, from truck bed liners to driveways and sidewalks.
Virtually unbreakable shovel. Tuffy also makes an excellent grain scoop. with its sturdy construction and non-sparking polymer, this plastic shovel more than meets the challenges that cause other shovels to falter.
Creative alternative. If Tuffy is a bit too big, try Tuffy, Jr. At just under 3 lbs., Tuffy, Jr is great for those shorter in stature or as an option for children who enjoy "helping" with yard work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Bike Helmet Tddlr Age3-5 (7107099)
- MTD Snow Cab (19C30022OEM)
- NATURE SPRING Nature Spring Fatwood Fire Starter Sticks, 25lb Box of All-Natural Kindling Lights for Indoor/Outdoor (732778QEV)
- OREGON Mcro Chsl Chain, .325"Ptch, .058"Gg, 66Lnk (21BPX066G)
- POLY PRO TOOLS 32 oz Scoop Hand, Poly (P-6400G)
- POLY PRO TOOLS Tuffy Scoop Shovel, Green (P-6982G)
- POLY PRO TOOLS 82 oz Scoop Hand, Poly (P-6500G)
- POLY PRO TOOLS 128 oz Mega Scoop, Green (P-6550-G)
- POLY PRO TOOLS Hinja Collapsible Shovel, Gray (P-6880EBG)
- POLY PRO TOOLS Poly Pro Tools P-6880EBO Hinja Collapsible Shovel - Orange and Gray (P-6880EBO)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Pink Polypropylene Handle (69811)
- Poly Pro Tools Shovels and Scoops