Shop All Corded Speakers
Poly-Planar
Round Waterproof Popup Spa Speaker
Mfr # SP201RG
Zoro # G5399598
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 50 W
- Waterproof Yes
- Type Waterproof
Product Information
- Brand Poly-Planar
- MFR # SP201RG
- Zoro # G5399598
- Country of Origin Taiwan, Province of China
- Category Corded Speakers
Details
Item | Outdoor Speaker |
Max. Wattage | 50 W |
Waterproof | Yes |
Type | Waterproof |
Description
Round Waterproof Pop-Up Spa Speaker - Gray. SP201RG is a round pop-up speaker designed specifically for the demanding spa environment. Elegant styling and rugged construction combined to provide years of enjoyable trouble-free service. All materials used are thoughtfully selected to resist spa chemicals, withstand UV exposure and block corrosion. 360 rotation allows music to be directed to where you want it, in or out of the spa.. Features: Waterproof Design. 360 Rotation. 2-Channel Speaker. Precise Fit Finish. Flush Mount Specifications: Stands 8 (203mm) high. 50Watt Speakers. 6 (152mm) Footprint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE 3.7V Canon NB-1L Li-ion 750 mAh Battery - 2.77 watt (BLI-198)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- LINCOLN LUBRICATION Lincoln 20V Lithium-Ion Battery (1871)
- DREAMWIRELESS Apple iPhone 6 - 4.7 in. Fusion Candy Case Blue Tpu Embed Tinted Clear (FTCIP6BL-TN)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 100W, PR (MA8505-W)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 40W, PR (MA4056-W)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- POLY-PLANAR Outdoor Speakers, White, 3-7/16in.D, 80W, PR (MA5950)
- POLY-PLANAR Outdoor Speakers, White, 2-39/64in.D, PR (MA6500)
- POLY-PLANAR Oval Waterproof Oval Popup Spa Speaker (MA7020G)
- AUDIOP Nippon 10 in. MDF Speaker Ring (RING10R)
- Poly-Planar Corded Speakers