Shop All Corded Speakers
Poly-Planar
Remote Speaker, White, 1-1/4in.D, 4 ohm
Mfr # MB21-W
Zoro # G0155550
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3 in
- Depth 1-1/4 in
- Includes 10 ft Lead Wire with 3-1/2 in Plug
- Impedance 4 ohm
Product Information
- Brand Poly-Planar
- MFR # MB21-W
- Zoro # G0155550
- UPC # 731128002101
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 3 in |
Width | 3 in |
Depth | 1-1/4 in |
Overall Width (In.) | 3 in |
Overall Height (In.) | 3 in |
Cable Length | 10" |
Overall Width | 2 3/4 in |
Overall Height | 3 in |
Overall Depth | 2 3/4 in |
Details
Item | Remote Speaker |
Color | White |
Includes | 10 ft Lead Wire with 3-1/2 in Plug |
Impedance | 4 ohm |
Impedance (Ohms) | 4 ohm |
Sensitivity | 83 dB |
Peak Output Power | 8 W |
Product Type | VHF Extension Speaker |
Features | Water Proof |
Maximum Frequency Response | 10 kHz |
Maximum Impedance | 4 ohm |
Connectivity | Wired |
Minimum Frequency Response | 1 kHz |
Resistance Properties | Corrosion Resistant, Waterproof |
Description
Remote Speaker, Color White, Includes 10 ft Lead Wire, Mini-Plug, Overall Depth 2 3/4 in, Product Type VHF Extension Speaker, Peak Output Power 8 W, Cutout Width Not Applicable, Overall Height 3 in, Overall Width 2 3/4 in, Overall Diameter Not Applicable, Connectivity Wired, Cutout Diameter Not Applicable, Cutout Height Not Applicable, Features Can be Used as a VHF Remote, Maximum Frequency Response 10 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 1 kHz, Mounting Location Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Serial Extender - Db-9 (M) - Db-9 (F) - 6 Ft (F2N209-06-T)
- JVC Ear-Clip Earbuds (Silver) (HAEB75S)
- TRIPP LITE Cable Adapter, DisplayPort (M), DVI-I (F) (P134-000)
- NANUK 925 Travel Storage Waterproof Hard Shell Case for DJI Avata, Goggles, and Fly More Combo (925S-080BK-0A0-C0745)
- POLY-PLANAR Outdoor Speakers, White, 3-7/16in.D, 80W, PR (MA5950)
- POLY-PLANAR Round Waterproof Popup Spa Speaker (SP201RG)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- POLY-PLANAR Oval Waterproof Oval Popup Spa Speaker (MA7020G)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 40W, PR (MA4056-W)
- TECHNICAL PRO Technical Pro xtreme1501 Carpeted 15 in. Powered Subwoofer (xtreme1501)
- Poly-Planar Corded Speakers