Shop All Radios
Poly-Planar
Radio Mount, 12in.x10in.x4in., Black
Mfr # RM10
Zoro # G0155517
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 12 in x 10 in x 4 in
- For Use With DIN and Post-mount Stereos
- Includes Hardware
- Features UV Stabilized Housing
Product Information
- Brand Poly-Planar
- MFR # RM10
- Zoro # G0155517
- UPC # 731128040103
- Country of Origin China
- Category Radios
Dimensions
Size | 12 in x 10 in x 4 in |
Overall Height | 4 3/8 in |
Overall Width | 12 in |
Overall Depth | 10 1/2 in |
Details
Item | Radio Mount |
Color | Black |
For Use With | DIN and Post-mount Stereos |
Includes | Hardware |
Features | UV Stabilized Housing |
Material | Plastic |
Product Type | Overhead Radio Mount |
Compatible with Series | Universal |
Description
Radio Mount, Features UV Stabilized Housing, For Use With DIN and Post-mount Stereos, Product Type Overhead Radio Mount, Includes Hardware, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Compatible with Series Universal, Material Plastic, Overall Depth 10 1/2 in, Overall Height 4 3/8 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Mortise Cylinder (CEM-12345)
- RACK SOLUTIONS Adapter Bracket: 1U Tall, 2-Bends, 1.00In Wide (1 Single Bracket) (1UBRK-100)
- TRIPP LITE CABLE, ADPTR, DP TO HDMI, 3 FT (TRPP582003)
- AIPHONE Call Light, For NHX Series, Dual LED (NHR-4A/A)
- POLY-PLANAR Radio Cover, 4in.x9in., In Dash Radios (WC3)
- MILWAUKEE TOOL M12 12V Cordless Radio W/Charger (ML2951-20)
- JENSEN AUDIO Portable Radio AM/FM, Black (MR-550-BK)
- COMPUCESSORY Stereo Headset W/ Volume Control, Stereo (CCS15153)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (SR-50)
- SONNET INDUSTRIES Sonnet Industries R-127 AM-FM WEATHER BAND POCKET RADIO WITH LED LIGHT AND CARRYING STRAP (R-127)
- MILWAUKEE TOOL M12 BLUETOOTH RADIO & CHARGER (ML2951-20)
- Poly-Planar Radios