Shop All Bluetooth & Smart Speakers
Poly-Planar
Panel Mnt Adapter, Smart Phone/MP3 Device
Mfr # IC3.5PM
Zoro # G0155508
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes 4 ft MP3 Adapter Cable, 4 ft Waterproof Extension Cable
- For Use With iPod, MP3 Player, Satellite Radio
- Features Can be Installed on Panels up to 1.25" Thick, Waterproof
- Accessory Type Panel Mount Adapter
Product Information
- Brand Poly-Planar
- MFR # IC3.5PM
- Zoro # G0155508
- UPC # 731128823515
- Country of Origin Taiwan, Province of China
- Category Bluetooth & Smart Speakers
Dimensions
Cable Length | 4 ft |
Details
Item | Panel Mount Adapter |
Color | Black |
Includes | 4 ft MP3 Adapter Cable, 4 ft Waterproof Extension Cable |
For Use With | iPod, MP3 Player, Satellite Radio |
Features | Can be Installed on Panels up to 1.25" Thick, Waterproof |
Accessory Type | Panel Mount Adapter |
Product Type | Audio Cable |
Compatible with Series | Universal |
Material | Plastic, Metal |
Description
Panel Mount Adapter, Features Can be Installed on Panels up to 1.25 In. Thick, Waterproof, For Use With iPod, MP3 Player, Satellite Radio, Product Type Panel Mount Adapter, Includes 4 ft MP3 Adapter Cable, 4 ft Waterproof Extension Cable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series Universal, Material Plastic, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL114)
- CRUCIAL BX500 480GB 2.5in. SATA3 Solid State Drive (Micron 3D NAND) (CT480BX500SSD1)
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-05671)
- MONOPRICE 3.5mm M Plug to 3.5mm S Jack (7128)
- AMPD Bazooka Barrel Fabric Bluetooth Speaker with Microphone Black (AA-JAMSPEAK-BARREL-FABRIC)
- GEMINI Bluetooth Speaker System w LED Party Lighting (GHK-2800)
- SPORTSMAN Water Resistant Wireless Speaker (SPEAKERH20)
- PYLE 6.5" Dual 2-Way Bluetooth In-Ceiling Spe (PWRC65BT)
- BILLBOARD Water-Resistant Bluetooth Speaker, Blue (BB742)
- QFX QFX BT139BLACK Rechargeable Bluetooth Speaker with FM; Black (BT139BLACK)
- ILIVE Wireless Bluetooth Weather Resistant Portable Speaker (ISBW240BDL)
- Poly-Planar Bluetooth & Smart Speakers