Shop All Corded Speakers
This Product is Discontinued
Poly-Planar
Outdoor Speakers, White, 3-7/16in.D, PR (Discontinued)
Mfr # MA6800
Zoro # G0156101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Sensitivity (dB) 89 dB
- Diameter 9 in
- Height 9-17/64 in
- Width 9 17/64 in
Product Information
- Brand Poly-Planar
- MFR # MA6800
- Zoro # G0156101
- UPC # 731128680002
- Country of Origin Taiwan, Province of China
- Category Corded Speakers
Dimensions
Diameter | 9 in |
Height | 9-17/64 in |
Width | 9 17/64 in |
Woofer Dia. | 8 in |
Depth | 3-7/16 in |
Cutout Width | 7-31/64 in |
Cutout Height | 7-31/64 in |
Overall Height (In.) | 9-17/64 in |
Overall Width (In.) | 9-17/64 in |
Woofer Dia. (In.) | 8 in |
Overall Depth | 3 1/2 in |
Cutout Diameter | 7 1/2 in |
Overall Diameter | 9 1/4 in |
Description
Outdoor Speakers, Color White, Includes Mounting Hardware, Overall Depth 3 1/2 in, Product Type Round Speaker, Peak Output Power 400 W, Cutout Width Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Overall Diameter 9 1/4 in, Cutout Diameter 7 1/2 in, Cutout Height Not Applicable, Features Powder Coated Stainless Steel Grill, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 48 Hz, Resistance Properties UV Resistant, Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.