Shop All Corded Speakers
Poly-Planar
Outdoor Speakers, White, 2-1/2in.D, 40W, PR
Mfr # MA4056-W
Zoro # G0155751
product price: $80.49
/pr
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 7 in
- Width 7.4"
- Length 14.9"
- Impedance 4 ohm
Product Information
- Brand Poly-Planar
- MFR # MA4056-W
- Zoro # G0155751
- UPC # 731128405605
- Country of Origin Taiwan, Province of China
- Category Corded Speakers
Dimensions
Diameter | 7 in |
Width | 7.4" |
Length | 14.9" |
Depth | 2-1/2 in |
Cutout Width | 5-1/4 in |
Overall Diameter | 7 1/4 in |
Overall Depth | 2 1/2 in |
Cutout Diameter | 5 1/4 in |
Details
Item | Outdoor Speaker |
Color | White |
Impedance | 4 ohm |
Includes | Hardware |
Peak Output Power | 40 W |
Indoor/Outdoor | Outdoor |
Impedance (Ohms) | 4 ohm |
Frequency Response | 60 Hz to 20 kHz |
Type | Outdoor |
Sensitivity | 89 dB |
Product Type | Round Speaker |
Features | Water Proof |
Maximum Impedance | 4 ohm |
Connectivity | Wired |
Minimum Frequency Response | 55 Hz |
Maximum Frequency Response | 20 kHz |
Description
Outdoor Speakers, Color White, Includes Mounting Hardware, Overall Depth 2 1/2 in, Product Type Round Speaker, Peak Output Power 80 W, Cutout Width Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Overall Diameter 7 1/4 in, Connectivity Wired, Cutout Diameter 5 1/4 in, Cutout Height Not Applicable, Features One-Piece Installation, Ultra-Low Magnetic Field Speaker, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 55 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Teledex Diamond +5 Ash (DIA65139)
- BATTERY TECHNOLOGY REPLACEMENT BTI BATTERY FOR LENOVO YOGA 710-14IKB, 710-14ISK, 710-15IKB, 710-15I (L15M4PC2-BTI)
- EXELL BATTERY A640PX 1.5V Alkaline Battery PX640A EN640A EPX640A LR52 (A640PX)
- DEWALT Reinforced Cable for USB-C, 6 ft. (131 1348 DW2)
- POLY-PLANAR Rectangular Spa Speaker - Dark Gray (SB44G1)
- POLY-PLANAR Outdoor Speakers, White, 3-7/16in.D, 80W, PR (MA5950)
- POLY-PLANAR Speaker Rear Cover, 6in to 10in Speakers (SBC-3)
- POLY-PLANAR Outdoor Speakers, Black, 2-1/2in.D, 40W, PR (MA4056-B)
- POLY-PLANAR Oval Waterproof Oval Popup Spa Speaker (MA7020G)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- PYLE 3.5" Ceiling / Wall Speakers, PDICLE35 (PDICLE35)
- Poly-Planar Corded Speakers