Shop All Corded Speakers
Poly-Planar
Outdoor Speakers, White, 1in.D, 200W, PR
Mfr # MA905-W
Zoro # G0155946
product price: $145.99
/pr
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 6 in
- Width 9 in
- Length 9.5"
- Cutout Width 4-19/64 in
Product Information
- Brand Poly-Planar
- MFR # MA905-W
- Zoro # G0155946
- UPC # 731128090504
- Country of Origin Taiwan, Province of China
- Category Corded Speakers
Dimensions
Height | 6 in |
Width | 9 in |
Length | 9.5" |
Cutout Width | 4-19/64 in |
Depth | 1 in |
Overall Width (In.) | 9 in |
Overall Height (In.) | 6 in |
Cutout Height | 4 1/4 in |
Overall Height | 9 in |
Overall Depth | 1 in |
Overall Width | 6 in |
Description
Outdoor Speakers, Color White, Includes Mounting Hardware, Overall Depth 1 in, Product Type Panel Speaker, Peak Output Power 200 W, Cutout Width 4 1/4 in, Overall Height 9 in, Overall Width 6 in, Overall Diameter Not Applicable, Cutout Diameter Not Applicable, Cutout Height 4 1/4 in, Features Two-Way Speaker, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 55 Hz, Sensitivity 87 dB, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSSC150BL (CS-SC150BL)
- MOUNT-IT Dual Monitor Wall Mount 13-27" Screens (MI-43114B)
- DURACELL Lithium 1632 3 V 137 Ah Medical Battery 1 pk (DL1632BPK)
- TARGUS Slim Stylus For Smartphones (Metallic Blue) (AMM1203US)
- POLY-PLANAR Round Waterproof Popup Spa Speaker (SP201RG)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- POLY-PLANAR Rectangular Spa Speaker - Dark Gray (SB44G1)
- POLY-PLANAR Outdoor Speakers, Graphite Gray, 60W, PR (MA3013-G)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 40W, PR (MA4056-W)
- POLY-PLANAR Oval Waterproof Oval Popup Spa Speaker (MA7020G)
- TREXONIC Trexonic TRX-28SP 3-Speed Turntable with CD Player; FM Radio; Bluetooth & Wired Shelf Speakers (TRX-28SP)
- Poly-Planar Corded Speakers