Shop All Subwoofer Boxes & Enclosures
Poly-Planar
Outdoor Box Speakers, Black, 5-1/2in.D, PR
Mfr # MA9060-B
Zoro # G0156059
product price: $214.99
/pr
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 9 in
- Width 6 in
- Peak Output Power 200 W
- Includes Brackets
Product Information
- Brand Poly-Planar
- MFR # MA9060-B
- Zoro # G0156059
- UPC # 731128906010
- Country of Origin Taiwan, Province of China
- Category Subwoofer Boxes & Enclosures
Dimensions
Height | 9 in |
Width | 6 in |
Depth | 5 1/2 in |
Overall Width | 9 1/8 in |
Overall Height | 6 in |
Overall Depth | 6 1/8 in |
Details
Item | Outdoor Box Speakers |
Color | Black |
Peak Output Power | 200 W |
Includes | Brackets |
Impedance | 4 ohm |
Frequency Response | 55 Hz to 20 kHz |
Sensitivity | 86 dB |
Product Type | Box Speaker |
Connectivity | Wired |
Maximum Frequency Response | 20 kHz |
Maximum Impedance | 4 ohm |
Minimum Frequency Response | 55 Hz |
Description
Outdoor Box Speakers, Color Black, Includes Brackets, Overall Depth 6 1/8 in, Product Type Box Speaker, Peak Output Power 200 W, Cutout Width Not Applicable, Overall Height 6 in, Overall Width 9 1/8 in, Overall Diameter Not Applicable, Connectivity Wired, Cutout Diameter Not Applicable, Cutout Height Not Applicable, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 55 Hz, Sensitivity 86 dB, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMEL High Prfm Clamp-In V, 0.305-32, 1 In (30-445)
- VELVAC Primary Wire 12 Ga X 100' Red (051157)
- BALDWIN FILTERS Air Filter, Element, Panel, 14-29/32in. L (PA5735)
- REMA TIP TOP Tire Mounting Compound 40 Lb. Bucket (2282)
- POLY-PLANAR Outdoor Box Speakers, White, 4-3/4in.D, PR (MA7500-W)
- POLY-PLANAR Outdoor Box Speakers, Black, 4in.D, 40W, PR (MA840-B)
- PYLE 8'' 400 Watt Carpeted Subwoofer Tube Enclosure System (PLTB8)
- WCI American Bass 10 in. 1000 watt Max Shallow 2.5 in. Voice Coil (AM599827)
- AUDIOPIPE 12 in. Woofer Dual 4 Ohm 600W RMS/1200W Max Dual 4 Ohm Voice Coils (AU566791)
- Q POWER Qpower 12 in. Qbomb Dual GMC 2007-2013 Crew Cab Under Seat (QP599787)
- ATREND ENCLOSURES 12Tkd 12 Dual Truck Sealed (12TKD)
- Poly-Planar Subwoofer Boxes & Enclosures