Shop All Plastic Sheets
Poly-America
Clear 28.5 L x 9 W x
Mfr # PF02842
Zoro # G006154681
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 9
- Plastic Length 28.5
- Color Clear
Product Information
- Brand Poly-America
- MFR # PF02842
- Zoro # G006154681
- UPC # 73257050241
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 9 |
Plastic Length | 28.5 |
Details
Color | Clear |
Description
67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-24)
- PROFESSIONAL PLASTICS White Vinyl Sheet, 0.010 X 21.000 X 51.000 [Each] (SVINWH.010X21.000X51.000)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Stainless Angle 304/304L (8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (PS-PC-SR-200)
- POLY-AMERICA 6MIL 20 X 100FT. CLEAR POLY SHEETING (42014)
- POLY-AMERICA Poly Film 12X400Ft .75Mil Clr (CF00712-0400C)
- POLY-AMERICA Poly-america 20ft. X 100ft. 4 ML Tyco Polyethylene Black Plastic Sheeting CF0420B (CF0420B)
- POLY-AMERICA 6MIL 20 X 100FT. FLAME RETARDANT POLY (CFFR0620)
- POLY-AMERICA 8'4 x 200' .7mil High Density Painters Poly Film (070100H)
- POLY-AMERICA CFHK015083-0200C 8'4 in.x 200' 1.5mil Clear Poly Film (CFHK015083-200C)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/4" Thick (PS-PC-SR-33)
- Poly-America Plastic Sheets