Shop All Pipette Holders
Poltex
Short Serological Pipette Holder, 10 in H
Mfr # SRPIPSHRT-POK
Zoro # G907150140
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Length 10 13/64 in
- Number of Compartments 6
- Color Clear
- Height 10 in
Product Information
- Brand Poltex
- MFR # SRPIPSHRT-POK
- Zoro # G907150140
- Country of Origin United States
- Category Pipette Holders
Dimensions
Length | 10 13/64 in |
Height | 10 in |
Width | 6 in |
Details
Description
Item Short Serological Pipette Holder, Number of Compartments 6, Material PETG, Clear, Height 10 in, Length 10 13/64 in, Width 6 in, For Use With Pipettes, Lab Rack Capacity Holds 4 Types of Serological Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, M, 5.5 gal, 60 min. (CPX-952-816R)
- SP SCIENCEWARE Burette, 10mL (F37915-0510)
- ADVANTECH MANUFACTURING Sieve, #140, S/S, 8 In, Full Ht (140SS8F)
- DETECTAMET Metal Detectable Scraper, 8.85", White, PK5 (523-S091-T103-P06)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Blue (HS120026)
- TUCKMAR Pipet Box Organizer, 4 Capacity, Vertical for 16 1/2" (145620)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- Poltex Pipette Holders