Shop All Pipette Holders
Poltex
Serological Pipette Holder 5-Pocket, PETG
Mfr # PGSERPIP5-BRK
Zoro # G507150069
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pipettes
- Height 18 45/64 in
- Length 11 19/64 in
- Lab Rack Capacity Holds 5 Types of Serological Pipettes and 1 Pipette Aid
- Material PETG
Product Information
- Brand Poltex
- MFR # PGSERPIP5-BRK
- Zoro # G507150069
- Country of Origin United States
- Category Pipette Holders
Dimensions
Height | 18 45/64 in |
Length | 11 19/64 in |
Width | 4 29/32 in |
Details
Description
Item 5 Pocket Serological Pipette Holder, Mounting Type Countertop, Number of Compartments 5, Material PETG, Clear, Height 18 45/64 in, Length 11 19/64 in, Width 4 29/32 in, For Use With Pipettes, Lab Rack Capacity Holds 5 Types of Serological Pipettes and 1 Pipette Aid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- GLOBE SCIENTIFIC Bottle, 180 mm H, Clear, PK10 (8121000)
- ADVANTEC MFS MCE Membrane Filter, Sterile, Gridded, 0.45um, 47mm, PK100 (A045H047A)
- ADVANTECH Sieve, #7, S/S, 12 In, Full Ht (7SS12F)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Blue (HS120026)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- TUCKMAR Pipet Box Organizer, 4 Capacity, Vertical for 16 1/2" (145620)
- Poltex Pipettes & Pipettors