Shop All Lab Furniture Accessories
Poltex
Lab Bench Vertical Organizer, 20.8 in H
Mfr # 5VTORG-PIPTRBRK-BRK
Zoro # G807150080
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Height 20 51/64 in
- Width 6 51/64 in
- Number of Compartments 5
- Color Clear
Product Information
- Brand Poltex
- MFR # 5VTORG-PIPTRBRK-BRK
- Zoro # G807150080
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 20 51/64 in |
Width | 6 51/64 in |
Length | 5 51/64 in |
Overall Length | 5 3/4 in |
Overall Width | 6 3/4 in |
Compartment Length | 4 1/4 in |
Compartment Width | 4 1/4 in |
Overall Height | 20 3/4 in |
Details
Item | Lab Bench Vertical Organizer |
Material | PETG |
Number of Compartments | 5 |
Color | Clear |
Product Type | Lab Organizer |
Lab Rack Capacity | Holds 5 Boxes of Tips |
For Use With | Bottles, Pipette Tips |
Total Holding Capacity | (5) Boxes of Tips |
Compatible Product Type | Bottles, Pipette Tips |
Autoclavable | No |
Includes | Pipette Bracket, Pipette Filler Bracket |
Description
Item Lab Bench Vertical Organizer, Mounting Type Benchtop, Number of Compartments 5, Autoclavable No, Material PETG, Clear, Height 20 51/64 in, Length 5 51/64 in, Width 6 51/64 in, For Use With Bottles, Pipette Tips, Includes Pipette Bracket, Pipette Filler Bracket, Lab Rack Capacity Holds 5 Boxes of Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Shaft (A713)
- CELESTRON ACQUISITION, LLC Celestron Deluxe Handheld Digital Microscope (44302-C)
- CORNING PYREX Solution Bottle with Tooled Neck, (1595-5)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 32 oz., PK100 (02733)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- HEATHROW SCIENTIFIC WorkStation Lab Mat, Blue (212618B)
- Poltex Lab Furniture Accessories