Shop All Lab Furniture Accessories
Poltex
Gravity Close Bin, 13 in H, 8 in W
Mfr # AUTOBIN-M
Zoro # G307150061
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Type Magnet Mount
- Compartment Size 6.5 x 6 x 10.5 in
- Number of Compartments 1
- Height 13 in
Product Information
- Brand Poltex
- MFR # AUTOBIN-M
- Zoro # G307150061
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Compartment Size | 6.5 x 6 x 10.5 in |
Height | 13 in |
Depth | 7 3/10 in |
Width | 8 in |
Compartment Length | 10 1/2 in |
Overall Height | 13 in |
Overall Depth | 7 1/8 in |
Overall Width | 8 in |
Compartment Width | 6 1/2 in |
Details
Item | Gravity Close Bin |
Material | PETG |
Type | Magnet Mount |
Number of Compartments | 1 |
Product Type | Storage Bin |
Color | Clear |
Holds | PPE, Supplies, Tubes |
Compatible Product Type | Bulk PPE and Lab Consumables |
Autoclavable | No |
Total Holding Capacity | PPE, Supplies, Tubes |
Includes | Powerful Magnet Mount |
Description
Item Gravity Close Bin, Number of Compartments 1, Autoclavable No, Material PETG, Clear, Height 13 in, Width 8 in, Includes Powerful Magnet Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RC-BLK)
- ILC Replacement for Hamamatsu L233-25nu (L233-25NU HAMAMATSU)
- GLOBE SCIENTIFIC Wide Bore Transfer Pipet, 124mm, PK500 (135040-S01)
- AMSCOPE Fiber Optical Microscope Illuminator 150W Light Source (HL250-B)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Lab Bench Vertical Organizer, 20.8 in H (5VTORG-PIPTRBRK-BRK)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- HEATHROW SCIENTIFIC WorkStation Lab Mat, Blue (212618B)
- RIT 2 oz None For Fabric Dye (83601)
- Poltex Lab Furniture Accessories