Shop All Lab Furniture Accessories
Poltex
Bulk Bin With Lid-Single, 8 1/2 in H
Mfr # BLKBNLIDS-M
Zoro # G107150124
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Holds Conical Tubes, Microtubes, Syringes
- Compartment Size 7 x 7 x 8.5 in
- Width 14 in
- Number of Compartments 1
Product Information
- Brand Poltex
- MFR # BLKBNLIDS-M
- Zoro # G107150124
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Compartment Size | 7 x 7 x 8.5 in |
Width | 14 in |
Height | 8 1/2 in |
Depth | 7 in |
Compartment Width | 7 in |
Overall Depth | 7 in |
Overall Height | 8 1/2 in |
Compartment Length | 7 in |
Overall Width | 7 in |
Details
Item | Bulk Bin with Lid |
Material | PETG |
Holds | Conical Tubes, Microtubes, Syringes |
Number of Compartments | 1 |
Type | Magnet Mount |
Product Type | Storage Bin |
Includes | Powerful Magnet Mount |
Color | Clear |
Total Holding Capacity | Conical Tubes, Microtubes, Syringes |
Autoclavable | No |
Compatible Product Type | Bulk Conical Tubes, Micro Tubes, Syringes |
Description
Item Bulk Bin with Lid, Number of Compartments 1, Autoclavable No, Material PETG, Clear, Height 8 1/2 in, Width 14 in, Includes Powerful Magnet Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH ELECTRODE DOUBLE JUNCTION COLE PARMER (WD-35816-72)
- GLOBE SCIENTIFIC Dish, Aluminum, 57mm, 60mL, PK1000 (8306)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 4.0 4L. (LC122704)
- AMSCOPE Cargille Type B High-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-B)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Lab Bench Vertical Organizer, 20.8 in H (5VTORG-PIPTRBRK-BRK)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- HEATHROW SCIENTIFIC WorkStation Lab Mat, Blue (212618B)
- Poltex Lab Furniture Accessories