Shop All Fabric & Sewing
Political
Okamoto Clear Plastic 30 Guage UV & Fire Retardant Cold Crack with No Paper Fabric
Mfr # OKAMOCLEAR30NP
Zoro # G004135842
$53.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Political
- MFR # OKAMOCLEAR30NP
- Zoro # G004135842
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- 30 Gauge, Clear Plastic, UV/Fire Retardant Non-Fogging, Cold Crack
- Size: 40 Yards
- Elongation: ASTM D-882: MD: 190%, CD: 310%.
- Fire Retardancy: Passes ASTM D-302
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
- Tearstrength: ASTM D-1004: MD lbs/sq. in. , CD: 350 lbs/sq. in.
- Tensilestrength: ASTM D-882: MD: 3,100 lbs/sq. in. , CD: 2,900 lbs/sq. in.
- Thickness: 30 Guage
- Width: 54"
- Weight: 28.80 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 18" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width (W-450T)
- SHIMPO Digital Force Gauge, 5 Digit LCD, 49N (FG-3005)
- UNIVERSAL Front Report Cover Tang Fastener, Red, PK25 (UNV57123)
- THE PUPPET CO Story Telling Puppets, Girl, Light Skin Tone (001906)
- POLITICAL Okamoto Clear Plastic 30 Guage UV & Fire Retardant Cold Crack with Paper Fabric (OKAMOCLEAR30WP)
- POLITICAL Okamoto Clear Plastic 20 Guage Non Fogging & Cold Crack with Paper Fabric; 30 Yards (OKAMOCLEAR20WP)
- PEARL No Roll Elastic, White, 1", 10 yd., PK2, 1 Height, 4 Width (M3020-0000-10)
- DESIGNER FABRICS Designer Fabrics F701 54 in. Wide Dark Red And Gold; Leaf Floral Heavy Duty Crypton Commercial Grade Upholstery Fabric (F701)
- URBAN 6009 Knit Faux Velvet Fabric, Taupe (URBAN6009)
- CRICUT Joy StandardGrip Machine Mat, 4.5 x 12, Green (2007932)
- DESIGNER FABRICS 54 in. Wide Silver- Metallic Diamonds And Squares Upholstery Faux Leather (G793)
- Political