Shop All Mini and Specialty Flashlights
Police Security Flashlights
Aura-RS 180 Lumen Compact Rechargeable Penlight
Mfr # 98656
Zoro # G705445592
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Police Security Flashlights
- MFR # 98656
- Zoro # G705445592
- UPC # 704673986561
- Country of Origin China
- Category Mini and Specialty Flashlights
Description
Police Security’s Aura RS rechargeable, 180 lumens, LED flashlight, is ultra-compact and provides all the light you need at the right size. Its compact design makes it optimal for automotive technicians, mechanics, and other professionals who demand long-term flashlight performance. With our Quik Connect USB charging system (cable included), this light functions with a 10460 rechargeable lithium-ion battery delivering up to 2 hours of runtime. With high, low, flash modes and slide focus, this flashlight is immediately adaptable to a variety of situations.• Functions: High/Low/Flash
• Light Output: High - 180 Lumens; Low – 60 Lumens
• Run Time: High – 1.5 Hours; Low – 2.5 Hours
• Beam Distance: High – 80 Meters; Low – 45 Meters
• Battery Type: 10460 Li-Ion – 320mAH
• Rechargeable
• Length: 4.13”
• Diameter: 0.67”
• Lens Diameter: 0.47”
• Weight: 0.09 lbs.
• Light up Bezel
• Slide Focus
• Rubberized Tail Cap for Bite Guard
• Twist to Access Charging Port
• Impact Resistant
• Water-Resistant
• USB Cable Included
•
• Light Output: High - 180 Lumens; Low – 60 Lumens
• Run Time: High – 1.5 Hours; Low – 2.5 Hours
• Beam Distance: High – 80 Meters; Low – 45 Meters
• Battery Type: 10460 Li-Ion – 320mAH
• Rechargeable
• Length: 4.13”
• Diameter: 0.67”
• Lens Diameter: 0.47”
• Weight: 0.09 lbs.
• Light up Bezel
• Slide Focus
• Rubberized Tail Cap for Bite Guard
• Twist to Access Charging Port
• Impact Resistant
• Water-Resistant
• USB Cable Included
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 7613-1 (7613-1)
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-6-15W-5CT-BLK-6P)
- ILC Replacement for HALCO F40/30BX/SPX30 (F40/30BX/SPX30 HALCO)
- LUMARK Nffld Night Falcon (NFFLD-C40-T)
- POLICE SECURITY FLASHLIGHTS 395nm UV Detection Penlight (98343)
- POLICE SECURITY FLASHLIGHTS Proflex High Lumen LED Flex Power Penlight (98890)
- POLICE SECURITY FLASHLIGHTS Cavalier 100 Lumen Impact Resistant Compact Penlight (98658)
- PRIME-LINE LED Flashlight and Lantern with Lanyard, Varied Colors, Aluminum Const (ST50100)
- LITEZALL 250 Lumen Tactical Pen Light (LA-250PEN-6/24)
- DIAMOND VISIONS Bicycle LED Flashlight Plastic (LED-0166)
- STREAMLIGHT STREAMLIGHT LED 200 Lumens Yellow Hands Free Light (90642)
- Police Security Flashlights Mini and Specialty Flashlights