Shop All Wire Connectors
Polaris
Wire Connector, Insulated, 14 AWG, 2/0 AWG
Mfr # ISPBO2/0B
Zoro # G005715326
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Application Splice, Tap
- Number of Ports 2
- Material Aluminum
- For Stranded Copper Wire Size - Minimum 14 AWG
Product Information
- Brand Polaris
- MFR # ISPBO2/0B
- Zoro # G005715326
- Country of Origin United States
- Category Wire Connectors
Dimensions
For Stranded Copper Wire Size - Minimum | 14 AWG |
Hex Size | 3/16 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Conductor Al Size Range | 2/0 AWG – 12 AWG |
Conductor Cu Size Range | 2/0 AWG – 14 AWG |
Hex Wrench Size | 3/16 |
Description
Wire Connector, Body Material Aluminum Alloy, Color Black, Finish Insulated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Santoprene, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating V-1, RoHS Compliant Yes, Standards UL Listed 486DB Wire Connector ANSI C119.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever, 1.35 In. Arm L (ZCY16)
- SQUARE D Three Phase Transformer, 45 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN45T3H)
- CAROL Welding Cable, 4 AWG, 250 ft., Black, EPDM (01777.35.01)
- HUBBELL 15A Locking Plug 2P 3W 250VAC L6-15P BK (HBL4573VBK)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-2B)
- POLARIS Polaris Multi-Tap Connector, 4 Port (IPL1/0-4CB)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-250CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6CB)
- POLARIS Wire Connector, Insulated, 4 AWG, 3/0 AWG (IPLG3/0-3B)
- HARTING Han 8 Mod-Female-C 16 A, PK 2 (09140083101)
- Polaris Wire Connectors & Disconnects