Shop All Wire Connectors
Polaris
Wire Connector, Insulated, 14 AWG, 2/0 AWG
Mfr # ISPB2/0-6B
Zoro # G905715327
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Splice, Tap
- Material Aluminum
- Number of Ports 6
- Hex Size 3/16 in
Product Information
- Brand Polaris
- MFR # ISPB2/0-6B
- Zoro # G905715327
- Country of Origin United States
- Category Wire Connectors
Dimensions
Hex Size | 3/16 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
For Stranded Copper Wire Size - Minimum | 14 AWG |
For Wire Size | 1 AWG, 1/0 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 2/0 AWG, 4 AWG, 6 AWG, 8 AWG |
Conductor Cu Size Range | 2/0 AWG – 14 AWG |
Hex Wrench Size | 3/16 |
Conductor Al Size Range | 2/0 AWG – 12 AWG |
Description
Wire Connector, Body Material Aluminum Alloy, Color Black, Finish Insulated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Santoprene, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, UL 94 Flammability Rating V-1, RoHS Compliant Yes, Standards UL Listed 486DB Wire Connector ANSI C119.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT (TE-8812U)
- GC VALES Hs3Gn02A24 S21/S31/S33 120V Coil (HS3GN02A24)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IT-2/0B)
- POLARIS Polaris Multi-Tap Connector, 6 Port (IPL4-6CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0B)
- SHARKBITE CONNECTOR 1/2X1/2"" BRS (UC120LFA10)
- Polaris Wire Connectors