Shop All Wire Connectors
Polaris
Wire Connector, Insulated, 14 AWG, 2/0 AWG
Mfr # IPLD2/0-6B
Zoro # G505715291
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Splice, Tap
- Material Aluminum
- Number of Ports 6
- For Stranded Copper Wire Size - Maximum 2/0 AWG
Product Information
- Brand Polaris
- MFR # IPLD2/0-6B
- Zoro # G505715291
- Country of Origin United States
- Category Wire Connectors
Dimensions
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Hex Size | 3/16 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
For Wire Size | 1 AWG, 1/0 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 2/0 AWG, 4 AWG, 6 AWG, 8 AWG |
Conductor Cu Size Range | 2/0 AWG – 14 AWG |
Hex Wrench Size | 3/16 |
Conductor Al Size Range | 2/0 AWG – 12 AWG |
Description
Wire Connector, Body Material Aluminum Alloy, Color Black, Finish Insulated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, RoHS Compliant Yes, Standards UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, White (GFBFST20W)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 15" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-15)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS83)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: Yes (3RA23168XB301AK6)
- POLARIS Polaris Multi-Tap Connector, 8 Port (IPLD500-8CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-4B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6CB)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3B)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-4B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-2B)
- Polaris Wire Connectors & Disconnects