Shop All Wire Connectors
Polaris
Wire Connector, Insulated, 14 AWG, 2 AWG
Mfr # IPLD2-6B
Zoro # G705715299
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Splice, Tap
- Material Aluminum
- Number of Ports 6
- For Stranded Copper Wire Size - Minimum 14 AWG
Product Information
- Brand Polaris
- MFR # IPLD2-6B
- Zoro # G705715299
- Country of Origin United States
- Category Wire Connectors
Dimensions
For Stranded Copper Wire Size - Minimum | 14 AWG |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Hex Size | 5/32 in |
For Wire Size | 10 AWG, 12 AWG, 14 AWG, 2 AWG, 4 AWG, 6 AWG, 8 AWG |
Hex Wrench Size | 5/32 |
Conductor Al Size Range | 2 AWG – 12 AWG |
Conductor Cu Size Range | 2 AWG – 14 AWG |
Description
Wire Connector, Body Material Aluminum Alloy, Color Black, Finish Insulated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Head Style Hex, Hex Size 5/32 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, RoHS Compliant Yes, Standards UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 2NO AUX CONTACTS, SIDE MOUNT (3RH1921-1EA20)
- PANDUIT Compression Connector, 1/0 AWG (SCL1/0-X)
- CANTEX Female Adapter, 1-1/4 In Conduit, PVC (5140046)
- LEGRAND Raceway, Series V2400B, 5 ft., Ivory (V2400B)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-4CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-6B)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4B)
- POLARIS Polaris Multi-Tap Connector, 5 Port (IPL4-5CB)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- POLARIS Wire Connector, Insulated, 4 AWG, 3/0 AWG (IPLG3/0-3B)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- Polaris Wire Connectors & Disconnects