Shop All Mechanical Lugs
Polaris
Insulated Multitap Connector, 7.45 In. L
Mfr # IPLD500-6B
Zoro # G3933824
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 6
- Min. Conductor Size 4 AWG
- Max. Conductor Size 500 kcmil
- Insulation Material Plastisol
Product Information
- Brand Polaris
- MFR # IPLD500-6B
- Zoro # G3933824
- UPC # 662381955128
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG |
Max. Conductor Size | 500 kcmil |
Stud Size | 5/16 in |
Length | 7.45 in |
Width | 2.81 in |
Length (Straight Wireway) | 7.45 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Overall Length | 7.52 in |
Overall Width | 2.83 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Hex Size | 5/16 in |
For Wire Size | 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 400 kcmil, 500 kcmil |
Strip Length | 1 3/4 in |
Conductor Cu Size Range | 500 MCM-4 AWG |
Hex Wrench Size | 5/16 |
Conductor Al Size Range | 500 MCM-4 AWG |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, RoHS Compliant Yes, Standards cULus, UL 486A, Compatible with Product Type Copper and Aluminum Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES BRASS FERRULE 7/8 X .900 ID (MI1654-12)
- SIEMENS Link Module For S0 Frame, AC (3RA29211AA00)
- SPRINGER CONTROLS CO ABB Contact Block, 22mm, 1 NC, Faston Terminal (P9B-01FN)
- BURNDY Pipe Ground Clamp, 1/0AWG, 2.88In (GAR6429)
- POLARIS Insulated Multitap Connector, 4.01 In. L, Width: 2.81 in (IPLD500-3B)
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPL3/0-4B)
- POLARIS Insulated Multitap Connector, 4.71 In. L (IPLD250-5B)
- POLARIS Insulated Multitap Connector, 2.13 In. L, Width: 2.31 in (IT-250B)
- POLARIS Insulated Multitap Connector, 1.75 In. W (IPLD750-3B)
- POLARIS Insulated Multitap Connector, 2.34 In. L (IT-600B)
- ILSCO Nimbus Insulated Multi-Tap Connecto, PK2 (PBTS-2-4-EC)
- Polaris Lugs & Split Bolts