Shop All Mechanical Lugs
Polaris
Insulated Multitap Connector, 7.25 In. L
Mfr # IPLD750-4B
Zoro # G9109895
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 4
- Min. Conductor Size 250 kcmil
- Max. Conductor Size 750 kcmil
- Insulation Material Plastisol
Product Information
- Brand Polaris
- MFR # IPLD750-4B
- Zoro # G9109895
- UPC # 662381970176
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 250 kcmil |
Max. Conductor Size | 750 kcmil |
Stud Size | 5/16 in |
Length | 7.25 in |
Width | 1.75 in |
Length (Straight Wireway) | 7.25 in |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
Strip Length | 2 in |
Overall Width | 3.41 in |
Hex Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 750 kcmil |
Overall Length | 6.38 in |
Conductor Al Size Range | 750 MCM – 1/0 AWG |
Hex Wrench Size | 3/8 |
Conductor Cu Size Range | 750 MCM – 1/0 AWG |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 750 kcmil, Head Style Hex, Hex Size 3/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, RoHS Compliant Yes, Standards cULus, UL 486A, Compatible with Product Type Copper and Aluminum Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100DCS)
- ANDERSON POWER PRODUCTS Red Housing, 175A, PK10 (122204-010)
- EATON Circuit Breaker, FAZ Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-640-521-C)
- POLARIS Insulated Multitap Connector, 3.80 In. L (IPL250-4B)
- POLARIS Insulated Multitap Connector, 1.62 In. W (IPL1/0-3B)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- POLARIS Insulated Connector, Aluminum, 350 kcmil (ISPBS350)
- POLARIS Insulated Multitap Connector, 2.89 In. L (IPL1/0-4B)
- POLARIS InsulMultitapCon, PVC, 4 AWG, 2/0 AWG (ITG-3/0B)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 3 Cond (Q3A344N)
- Polaris Lugs & Split Bolts