Shop All Mechanical Lugs
Polaris
Insulated Multitap Connector, 1.62 In. W
Mfr # IPL1/0-3B
Zoro # G4119254
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Single-Sided Entry
- No. of Ports 3
- Min. Conductor Size 14 AWG
- Max. Conductor Size 1/0 AWG
- Insulation Material Plastisol
Product Information
- Brand Polaris
- MFR # IPL1/0-3B
- Zoro # G4119254
- UPC # 662381958013
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG |
Max. Conductor Size | 1/0 AWG |
Stud Size | 3/16 in |
Length | 2.27 in |
Width | 1.62 in |
Length (Straight Wireway) | 2.27 in |
For Wire Size | 1 AWG, 1/0 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 4 AWG, 6 AWG, 8 AWG |
Strip Length | 1 1/16 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Overall Width | 1.5 in |
Hex Size | 3/16 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Length | 2.24 in |
Conductor Cu Size Range | 1/0 AWG – 14 AWG |
Conductor Al Size Range | 1/0 AWG – 12 AWG |
Hex Wrench Size | 3/16 |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, RoHS Compliant Yes, Standards cULus, UL 486B, Compatible with Product Type Copper and Aluminum Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- SIEMENS 110V-AC 10HP SIZE 0 REVERSING CONTACTOR (3TD42 10-0BG1)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- TEMPCO 4 Pole Ceramic Blocks (EHD-108-109)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (IPLG6-3B)
- POLARIS Insulated Multitap Connector, 1.84 In. L, Width: 1.75 in (IT-3/0B)
- POLARIS Insulated Multitap Connector, 6.67 In. L (IPLD350-6B)
- POLARIS Insulated Multitap Connector, 3.48 In. L (IT-750B)
- POLARIS Insulated Multitap Connector, 7.45 In. L (IPLD500-6B)
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPLD600-3B)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- Polaris Mechanical Lugs