Shop All Lab Freezer Boxes & Racks
Polar-Tech
Test Tube Lab Mailer, 5-43/64in. W, PK14
Mfr # 721/CP
Zoro # G0335329
product price: $73.89
/pk 14, $5.28/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (8) 10.25 to 16mm dia x 75 to 103mm L Tubes, (8) 3 in L x 1 in W Slides
- Compartment Size 5-43/64 x 4-7/16"
- Color White
- Material Polystyrene
- Number of Compartments 8
Product Information
- Brand Polar-Tech
- MFR # 721/CP
- Zoro # G0335329
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Compartment Size | 5-43/64 x 4-7/16" |
Overall Height | 9-7/8" |
Overall Width | 5-5/8" |
Overall Length | 4-7/16" |
Inside Length | 4-7/16" |
Outside Height | 9 7/8 in |
Outside Width | 5 5/8 in |
Outside Length | 4 7/16 in |
Holds Slide Length | 3 in |
Holds Maximum Tube Length | 103 mm |
Holds Slide Width | 1 in |
Holds Maximum Tube Diameter | 16 mm |
Outside Length - Metric | 112.7 mm |
Inside Length - English | 3 in |
Outside Height - English | 10 in |
Details
Item | Laboratory Mailer |
Holds | (8) 10.25 to 16mm dia x 75 to 103mm L Tubes, (8) 3 in L x 1 in W Slides |
Color | White |
Material | Polystyrene |
Number of Compartments | 8 |
Wall Thickness | 1/2 in |
Holds Number of Tubes | 8 |
Holds Container Style | Slides |
Holds Number of Slides | 8 |
Description
Laboratory Mailer, Outside Height - English 10 in, Inside Length - English 3 in, Holds Container Style Slides, Holds Number of Tubes 8, Holds Number of Slides 8, Holds Maximum Tube Diameter 16 mm, Holds Maximum Tube Length 103 mm, Holds Slide Length 3 in, Holds Slide Width 1 in, Material Polystyrene, Color White, Standards Not Applicable, Outside Length - Metric 112.7 mm, Board Test Not Applicable, Wall Thickness 1/2 in, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Dropper Tips, 15mm, Orange, PK 100 (242423)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -50ppm NaNO2/5mL (ND2270-B)
- AMSCOPE 50W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator (LED-50WY)
- RUBBERMAID Seal'N Saver Bottle 1Gal (1776502)
- HEATHROW SCIENTIFIC Holder, 1 Slots, 1 Compartments, 3-5/16" H (HS234521)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- MTC BIO FlipTop Freezer Box, for 81 Tubes, Assorted, 5/PK (249422A)
- JUSTRITE Justrite Safety Plunger Can - 2 Quart Steel, 1020-8 (1020-8)
- HEATHROW SCIENTIFIC Crdbrd Cryogenc Frzr Box, 0.5mL Tube, PK10 (HS120221)
- TASTY BITE Madras Lentils 10 oz., PK48 (00002)
- Polar-Tech Lab Freezer Boxes & Racks