Shop All Pallet Covers & Cushions
Polar-Tech
Silver Pallet Cover, 50 in W, 40 in D, 50 in L
Mfr # PCEL
Zoro # G3664787
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Low Density Polyethylene (LDPE)
- Color Silver
- Width 50 in
- Depth 40 in
- Length 50 in
Product Information
- Brand Polar-Tech
- MFR # PCEL
- Zoro # G3664787
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 50 in |
Depth | 40 in |
Length | 50 in |
Height | 49 in |
Liner Length | 50 in |
Liner Width | 42 in |
Pallet Width | 40" |
Liner Height | 49 in |
Pallet Length | 48" |
Details
Item | Pallet Cover |
Material | Low Density Polyethylene (LDPE) |
Color | Silver |
Package Configuration | Flat Pack |
For Use With | Mfr. No. 40 x 48" Pallets |
Liners per Case | 1 |
Features | Standard |
Type of Insulator | Insulated Pallet Cover |
Closure Type | Tape, Film |
Description
Pallet Cover, Type of Insulator Insulated Pallet Cover, Liner Length 50 in, Liner Width 42 in, Liner Height 49 in, Liners per Case 1, Material Low Density Polyethylene (LDPE), Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 60 W (2HFX8)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 54H (12365C)
- 80/20 Straight Pivot Arm 120mm 40 S (40-4385)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 33 in D, 52 in H, 0 Shelves, 2 Doors, Steel, Assembled (SCN-3048-NC)
- THE BRUSH MAN 4’ X 5’ X 4’ Pallet Cover, Blue Poly Tarp Material, 10PK (TARP COVER 4X5X)
- PIG Pallet Cover, For Pallets 48in L x 40in W x 49in H, 30PK (PKG025)
- PELICAN Pallet Cushion, Orange, Metric T-Nut, PK96 (SKID MATE)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ2)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA19)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 100" L (PC501)
- PARTNERS BRAND Clear Pallet Cover, 46" W, 72" L (PC134)
- Polar-Tech Pallet Covers & Cushions