Shop All Shipping Cartons
Polar-Tech
Re-Freez-R-Brix, Reuseable, 7 oz.
Mfr # RB 7
Zoro # G3208755
product price: $21.29
/pk 12, $1.77/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Blue
- Weight 6 lb
- Features Use with Thermochill Shipping Boxes
- Material Foam Refrigerant Impregnated With Aqueous Solution
- Length 4 in
Product Information
- Brand Polar-Tech
- MFR # RB 7
- Zoro # G3208755
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Length | 4 in |
Width | 2 1/4 in |
Height | 1-3/4" |
Details
Item | Freezer Pack |
Color | White/Blue |
Weight | 6 lb |
Features | Use with Thermochill Shipping Boxes |
Material | Foam Refrigerant Impregnated With Aqueous Solution |
Cold Pack Type | Cold Brick |
Description
Freezer Pack, Cold Pack Type Cold Brick, Weight 6 lb, Length 4 in, Width 2 1/4 in, Features Use with Thermochill Shipping Boxes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Filament, PLA, Clear (11551)
- SEALER SALES 10in. x 14in. 5 Mil Vacuum Pouches, 500PK (10000442)
- OHAUS Mechanical Spring Scale 5000g/50 N Capacity (8008-MN)
- ACCO Acco® Prong Fastener Compressor, Fits 2-3/4" C-C prongs, 100/Box (70014)
- POLAR-TECH Wine/Champagne Bottle Side Load Shipper Carton, 3 Bottles (743KD)
- POLAR-TECH Wine/Champagne Bottle Side Load Shipper Foam, 1 Bottle (743F)
- POLAR-TECH Wine/Champagne Bottle Top Load Shipper Foam, 1 Bottle (746T)
- POLAR-TECH Re-Freez-R-Brix, Reuseable, 15 oz. (RB 15)
- POLAR-TECH Wine/Champagne Bottle Side Load Shipper Carton, 12 Bottles (7412KD)
- POLAR-TECH Re-Freez-R-Brix, Reuseable, 30 oz. (RB 30)
- BSC PREFERRED 10 x 10 x 16'' Corrugated Boxes, 25PK (S-21593)
- Polar-Tech Shipping & Moving Boxes