Shop All Protective Packaging Accessories
Polar-Tech
Nestable Bio Insulated Shipper, Foam Only, 1-6 Day
Mfr # NS-7F
Zoro # G5368641
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Length 17-3/4"
- Depth 19-1/2"
- Color White
- Holds (1) 5 gal. Bucket
Product Information
- Brand Polar-Tech
- MFR # NS-7F
- Zoro # G5368641
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Length | 17-3/4" |
Depth | 19-1/2" |
Width | 17-3/4" |
Outside Width | 17 3/4 in |
Inside Length | 14 1/2 in |
Outside Length | 17 3/4 in |
Outside Height | 19 1/2 in |
Inside Height | 16 1/2 in |
Inside Width | 14 1/2 in |
Details
Item | Shipper Kit |
Material | Foam |
Color | White |
Holds | (1) 5 gal. Bucket |
Holds Number of Containers | 1 |
Description
Shipper Kit, Inside Length 14 1/2 in, Inside Width 14 1/2 in, Inside Height 16 1/2 in, Inside LxWxH 14-1/2x14-1/2x16-1/2 in, Outside Length 17 3/4 in, Outside Width 17 3/4 in, Outside Height 19 1/2 in, Outside LxWxH 17-3/4x17-3/4x19-1/2 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC ParcelSentry Junior, locking parcel & mailbox, Black (WF-PB019)
- DURABLE OFFICE PRODUCTS Address Card File, Dividers, A-Z, 2 x 4" (241201)
- UNIVERSAL Steno Books, Gregg Rule, 6 x 9, Green Tint, 80 Sheets, PK6 (UNV86920PK)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100G00 Mailbox, 800 cu-in Capacity, Galvanized Steel, Powder-Coated (E1100G00)
- POLAR-TECH Nestable Bio Insulated Shipper, Foam & Carton, 1-6 Day (NS-7C)
- POLAR-TECH Paint Can Shipper Kit, 4-1 Gallon Cans (HAZ1018KD - 4G)
- POLAR-TECH Locking Ring for Paint Cans, 1 Quart, Round (HAZ1034)
- POLAR-TECH Locking Ring for Paint Cans, 1 Gallon, Round (HAZ1035)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Peach, 480/Case (T2030W)
- VESTIL DUNNAGE BAG INFLATION NOZZLE (BAG-AG)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- Polar-Tech Protective Packaging