Shop All Laboratory Mailers
Polar-Tech
Lab Mailer, 3 Test Tubes
Mfr # 725/CP
Zoro # G3700952
product price: $182.99
/pk 36, $5.08/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Compartment Size 2 x 4-1/8"
- Holds (3) 10.25 to 16mm dia x 75 to 103mm L Tubes
- Overall Width 2"
- Overall Height 5-7/8"
Product Information
- Brand Polar-Tech
- MFR # 725/CP
- Zoro # G3700952
- Country of Origin United States
- Category Laboratory Mailers
Dimensions
Compartment Size | 2 x 4-1/8" |
Overall Width | 2" |
Overall Height | 5-7/8" |
Overall Length | 4-1/8" |
Outside Height | 5 7/8 in |
Outside Length | 4 1/8 in |
Outside Width | 2 in |
Holds Maximum Tube Length | 104.78 mm |
Holds Maximum Tube Diameter | 16 mm |
Inside Length | 4 1/8 in |
Width | 2" |
Outside Length - Metric | 104.7 mm |
Inside Length - English | 4 1/8 in |
Outside Height - English | 5 7/8 in |
Details
Item | Lab Tube Mailer |
Number of Compartments | 3 |
Holds | (3) 10.25 to 16mm dia x 75 to 103mm L Tubes |
Wall Thickness | 1/2 in |
Color | White |
Holds Container Style | Lab Tubes |
Holds Number of Tubes | 3 |
Type | Holds 3 Tubes |
Material | Polystyrene |
Description
Lab Tube Mailer, Outside Height - English 5 7/8 in, Inside Length - English 4 1/8 in, Holds Container Style Lab Tubes, Holds Number of Tubes 3, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter 16 mm, Holds Maximum Tube Length 104.78 mm, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polystyrene, Color White, Standards Not Applicable, Outside Length - Metric 104.7 mm, Board Test Not Applicable, Wall Thickness 1/2 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Carpenter's Pencil Sharpener Jar (RED / BLUE / YELLOW) 24pcs / Jar (19856)
- SOUTHWIRE Scissors, Ambidextrous Hand, 6-1/4" L (58743740)
- MEAD No 10 Security Envelopes, White, 40PK (MEA75214)
- AMPAD White Quadrille Dual Pad, 100 Pg (20-210)
- GLOBE SCIENTIFIC Lab Slide Mailer, Blue, PK100 (513061B)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513065-100)
- HEATHROW SCIENTIFIC Slide Mailer2 Slot, Assoted, PK25 (HS15983A)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150, Color: White (364)
- HEATHROW SCIENTIFIC Slide Mailer, Light Brown, PK25 (HS9903)
- HEATHROW SCIENTIFIC Slide Mailer5 slot, Natural, PK25 (HS15986)
- Polar-Tech Laboratory Mailers