Shop All Insulation and Cold Protection
Polar-Tech
Insultaed Multi-Depth Bio Shipper Foam & Carton, Height: 14"
Mfr # XM3C
Zoro # G3646282
original price:
$58.89
32% off
new price: $39.99
/pk 2, $20.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12-7/8"
- Width 12-7/8"
- Material Bio Foam
- Wall Thickness 1-1/4"
- Inside Length 10 3/8 in
Product Information
- Brand Polar-Tech
- MFR # XM3C
- Zoro # G3646282
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 12-7/8" |
Width | 12-7/8" |
Inside Length | 10 3/8 in |
Inside Width | 10 3/8 in |
Inside Depth | 11" |
Outside Length | 12 1/8 in |
Outside Width | 12 1/8 in |
Outside Depth | 3-3/4" |
Height | 14" |
Inside Height | 11 in |
Depth | 3-1/2" |
Details
Material | Bio Foam |
Wall Thickness | 1-1/4" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated Multi-Depth |
For Use With | Items with Storage Restrictions or Variable Height Sizing |
Item | Insulated Shipping Container |
Insert Wall Thickness | 1.25 in |
Insert Material | Styrofoam |
Shipping Box Material | Corrugate |
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 10 3/8 in, Inside Width 10 3/8 in, Inside Height 11 in, Inside LxWxH 10-3/8x10-3/8x11 in, Insert Wall Thickness 1.25 in, Outside Length 12 1/8 in, Outside Width 12 1/8 in, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE .5CUFT Play Sand (1175-50)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (B.SSK.12.300)
- ZORO SELECT Flat Corrugated Boxes, 30" x 30" x 8", Kraft, 10/Bundle (493T60)
- CANON Canon Gpr53 Black Toner Cartridge (8524B003AA)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (281C)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (200F)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (248C)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 6 oz., 48PK (BD 6)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON38C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Color: White (ON28C)
- Polar-Tech Insulation and Cold Protection