Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam Only, 1-5 Day
Mfr # 208F
Zoro # G3593974
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/2"
- Width 5-3/4"
- Material Bio Foam
- Wall Thickness 2-1/4"
- Inside Length 6 in
Product Information
- Brand Polar-Tech
- MFR # 208F
- Zoro # G3593974
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6-1/2" |
Width | 5-3/4" |
Inside Length | 6 in |
Inside Width | 5 3/4 in |
Inside Depth | 7-3/4" |
Outside Length | 10 1/2 in |
Outside Depth | 12-1/4" |
Outside Width | 10 1/4 in |
Inside Height | 7 3/4 in |
Depth | 7-3/4" |
Details
Material | Bio Foam |
Wall Thickness | 2-1/4" |
Color | White |
Includes | Foam Only |
Type | Insulated |
For Use With | Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications |
Item | Insulated Shipping Container |
Insert Material | Styrofoam |
Insert Wall Thickness | 2.25 in |
Description
Insulated Shipping Container, Insert Material Styrofoam, Inside Length 6 in, Inside Width 5 3/4 in, Inside Height 7 3/4 in, Inside LxWxH 6x5-3/4x7-3/4 in, Insert Wall Thickness 2.25 in, Outside Length 10 1/2 in, Outside Width 10 1/4 in, Color White, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON PFI104M Dye Magenta Ink Tank 130ml (3631B001)
- CHARLES LEONARD Aluminum Chalk Holder, Assorted Colors, PK6 (74545)
- HOUSE OF DOOLITTLE Planner, Prod, Non-Dated (HOD59799)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1", Light Blue, 500/Roll (DL611C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (254C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (251C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON36C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Length: 22-3/4" (ON50C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 32 oz. (TP 32/MS)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 23-3/4" (53XM46)
- Polar-Tech Insulation and Cold Protection