Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day, Height: 13-3/8"
Mfr # 220C
Zoro # G3665776
product price: $42.55
/pk 2, $21.28/ea
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10-1/2"
- Width 8-1/4"
- Material Bio Foam
- Wall Thickness 1-1/2"
- Inside Length 10 1/2 in
Product Information
- Brand Polar-Tech
- MFR # 220C
- Zoro # G3665776
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 10-1/2" |
Width | 8-1/4" |
Inside Length | 10 1/2 in |
Inside Width | 8 1/4 in |
Inside Depth | 9-1/4" |
Outside Length | 13 3/4 in |
Height | 13-3/8" |
Outside Width | 11 1/2 in |
Outside Depth | 12-1/2" |
Inside Height | 9 1/4 in |
Depth | 9-1/4" |
Details
Material | Bio Foam |
Wall Thickness | 1-1/2" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated |
For Use With | Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications |
Item | Insulated Shipping Container |
Weight | Light |
Insert Wall Thickness | 1.5 in |
Insert Material | Styrofoam |
Shipping Box Material | Cardboard |
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 10 1/2 in, Inside Width 8 1/4 in, Inside Height 9 1/4 in, Inside LxWxH 10-1/2x8-1/4x91/4 in in, Insert Wall Thickness 1.5 in, Outside Length 13 3/4 in, Outside Width 11 1/2 in, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Lever Archboard (01382)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT65)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5DGX9)
- ZORO SELECT Steel Strapping, 20 mil, 1/2 In. W, Steel (3CTW8)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM39)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON12C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (295C)
- POLAR-TECH Cold Pack, 6 x 6 In., 12 oz., PK12 (TP 12/MS)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 5.25”D (200F)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM19C)
- ZORO SELECT Insulated Box Liner, 6" L, 6" W, 6" H, PK25 (56LA20)
- Polar-Tech Protective Packaging