Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day
Mfr # 295C
Zoro # G3694117
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25"
- Width 16-1/2"
- Material Bio Foam
- Wall Thickness 1-1/2"
- Inside Length 25 in
Product Information
- Brand Polar-Tech
- MFR # 295C
- Zoro # G3694117
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 25" |
Width | 16-1/2" |
Inside Length | 25 in |
Inside Width | 16 1/2 in |
Inside Depth | 12" |
Outside Length | 28 1/4 in |
Height | 15-1/8" |
Outside Width | 19 3/4 in |
Outside Depth | 15-1/4" |
Inside Height | 12 in |
Depth | 12" |
Details
Material | Bio Foam |
Wall Thickness | 1-1/2" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated |
For Use With | Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications |
Item | Insulated Shipping Container |
Shipping Box Material | Cardboard |
Insert Material | Styrofoam |
Insert Wall Thickness | 1.5 in |
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 25 in, Inside Width 16 1/2 in, Inside Height 12 in, Inside LxWxH 25x16-1/2x12 in, Insert Wall Thickness 1.5 in, Outside Length 28 1/4 in, Outside Width 19 3/4 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Roller Rings, Separating Smooths, PK20 (ZCM1000P138-1)
- OIC OIC OIC83326 Carry Clipboard Box; Black & Orange (OIC83326)
- DREMEL 3D Printing Filament (ECO-BLA-01)
- SCHOOL SMART Electric Pencil Sharpener, 5-1/2 x 3-3/4 x 7-3/4 Inches (V8)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, Inside 14”L x 8”W x 10”D (ON24C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (254C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Height: 20-1/2" (ON69C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM2C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 7" (53XM40)
- PARTNERS BRAND Insulated Shipping Kits, 9 1/2" x 9 1/2" x 7", White, 1/Case (214C)
- Polar-Tech Insulation and Cold Protection