Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day
Mfr # 261C
Zoro # G3708083
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19"
- Width 12"
- Material Bio Foam
- Wall Thickness 1-1/2"
- Inside Length 19 in
Product Information
- Brand Polar-Tech
- MFR # 261C
- Zoro # G3708083
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 19" |
Width | 12" |
Inside Length | 19 in |
Inside Width | 12 in |
Inside Depth | 12-1/2" |
Outside Length | 21 in |
Outside Width | 15 in |
Height | 16-7/16" |
Outside Depth | 15-1/2" |
Inside Height | 12 1/2 in |
Depth | 12-1/2" |
Details
Material | Bio Foam |
Wall Thickness | 1-1/2" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated |
For Use With | Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications |
Item | Insulated Shipping Container |
Weight | Light |
Insert Material | Styrofoam |
Shipping Box Material | Cardboard |
Insert Wall Thickness | 1.5 in |
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 19 in, Inside Width 12 in, Inside Height 12 1/2 in, Inside LxWxH 19x12x12-1/2 in, Insert Wall Thickness 1.5 in, Outside Length 21 in, Outside Width 15 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 8" x 6", White, 25/Bundle (22XL41)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Clear (M131)
- CHARLES LEONARD Medium Synthetic Pink Wedge Erasers, PK144 (71504)
- ECONOMY Economy Operating Scissors 4.5in Sharp/Sharp/Curved (4-200)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 31 oz. (TP 31/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (254C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Color: White (243C)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 5”W x 4.5”D (202F)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM45)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 32 oz. (TP 32/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 21" (296C)
- Polar-Tech Protective Packaging