Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day
Mfr # 251C
Zoro # G3713631
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17"
- Width 10"
- Material Bio Foam
- Wall Thickness 1-1/2"
- Inside Length 17 in
Product Information
- Brand Polar-Tech
- MFR # 251C
- Zoro # G3713631
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 17" |
Width | 10" |
Inside Length | 17 in |
Inside Width | 10 in |
Inside Depth | 17" |
Outside Length | 20 1/4 in |
Outside Width | 13 1/4 in |
Outside Depth | 20-1/4" |
Inside Height | 17 in |
Depth | 17" |
Details
Material | Bio Foam |
Wall Thickness | 1-1/2" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated |
For Use With | Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications |
Item | Insulated Shipping Container |
Insert Wall Thickness | 1.5 in |
Insert Material | Styrofoam |
Shipping Box Material | Cardboard |
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 17 in, Inside Width 10 in, Inside Height 17 in, Inside LxWxH 17x10x17 in, Insert Wall Thickness 1.5 in, Outside Length 20 1/4 in, Outside Width 13 1/4 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Woodcase Pencil, #2 HB, Black, PK12 (2254)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 10 Digit, Width: 3 3/8 in (TEXTI30XIIS)
- ZORO SELECT Shipping Box, 16x12x6 in (55NM62)
- SPARCO Money Tray, w/ Locking Cover, 16"x11"x2-1/4", Black (SPR15505)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 12-1/2" (240C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (281C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 11-7/8" (238C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM14C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM38)
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- Polar-Tech Insulation and Cold Protection