Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day
Mfr # 229C
Zoro # G3669294
product price: $57.79
/pk 2, $28.90/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 10"
- Material Bio Foam
- Wall Thickness 1-1/2"
- Inside Length 12 in
Product Information
- Brand Polar-Tech
- MFR # 229C
- Zoro # G3669294
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 12" |
Width | 10" |
Inside Length | 12 in |
Inside Width | 10 in |
Inside Depth | 9" |
Outside Length | 15 in |
Height | 12-7/8" |
Outside Depth | 12" |
Outside Width | 12 in |
Inside Height | 9 in |
Depth | 9" |
Details
Material | Bio Foam |
Wall Thickness | 1-1/2" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated |
For Use With | Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications |
Item | Insulated Shipping Container |
Shipping Box Material | Cardboard |
Insert Wall Thickness | 1.5 in |
Insert Material | Styrofoam |
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 12 in, Inside Width 10 in, Inside Height 9 in, Inside LxWxH 12x10x9 in, Insert Wall Thickness 1.5 in, Outside Length 15 in, Outside Width 12 in, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY90)
- PROPAC BACKPACK, RED, TEEN CERT (D2012-RED TEEN CERT)
- XEROX 108R01417 Drum Unit, 48,000 Page-Yield, Cyan (108R01417)
- ENCORE PACKAGING Encore Packaging Battery Charger (E1260-58)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (231C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (261C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Inside Width: 6 in (ON7C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 7" (53XM40)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON47C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON12C)
- Polar-Tech Insulation and Cold Protection