Shop All Insulation and Cold Protection
Polar-Tech
Insulated Overnight Shipping Foam & Carton, 1-2 Day
Mfr # ON55C
Zoro # G3715092
product price: $49.69
/pk 2, $24.85/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20-1/2"
- Width 12-1/2"
- Material Foam
- Wall Thickness 3/4"
- Inside Length 20 1/2 in
Product Information
- Brand Polar-Tech
- MFR # ON55C
- Zoro # G3715092
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 20-1/2" |
Width | 12-1/2" |
Inside Length | 20 1/2 in |
Inside Width | 12 1/2 in |
Inside Depth | 5-1/8" |
Outside Length | 22 1/4 in |
Outside Depth | 8-1/4" |
Height | 7-5/8" |
Outside Width | 14 1/4 in |
Inside Height | 5 1/8 in |
Depth | 5-1/8" |
Details
Material | Foam |
Wall Thickness | 3/4" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated Overnite 1-2 Day |
For Use With | Temperature Sensitive Products Shipping Via Overnite or (2) Day |
Weight | Light |
Item | Insulated Shipping Container |
Insert Wall Thickness | 0.75 in |
Shipping Box Material | Corrugate |
Insert Material | Styrofoam |
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 20 1/2 in, Inside Width 12 1/2 in, Inside Height 5 1/8 in, Inside LxWxH 20-1/2x12-1/2x5-1/8 in, Insert Wall Thickness 0.75 in, Outside Length 22 1/4 in, Outside Width 14 1/4 in, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 9-1/2 x 12-1/2, Clasp, Brwn, PK100 (UNV35265)
- GRIDDLY GAMES Just Add Milk™ Science + Art Kit (4000555)
- RUBBERMAID Bracket Mailbox Mount (GMB225B)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 8"x 10", With Slider Closure (RS810)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day, Height: 9" (205F)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON18C)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 8 oz. (BD 8)
- POLAR-TECH Cold Pack, 6 x 6 In., 12 oz., PK12 (TP 12/MS)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON40C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON23C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Height: 16 in (266C)
- Polar-Tech Protective Packaging