Shop All Insulation and Cold Protection
Polar-Tech
Insulated Overnight Shipping Foam & Carton, 1-2 Day
Mfr # ON40C
Zoro # G3676452
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Width 13"
- Material Foam
- Wall Thickness 3/4"
- Inside Length 15 in
Product Information
- Brand Polar-Tech
- MFR # ON40C
- Zoro # G3676452
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 15" |
Width | 13" |
Inside Length | 15 in |
Inside Width | 13 in |
Inside Depth | 13" |
Outside Length | 16 3/4 in |
Outside Width | 14 3/4 in |
Outside Depth | 14-3/4" |
Inside Height | 13 in |
Depth | 13" |
Details
Material | Foam |
Wall Thickness | 3/4" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated Overnite 1-2 Day |
For Use With | Temperature Sensitive Products Shipping Via Overnite or (2) Day |
Item | Insulated Shipping Container |
Insert Wall Thickness | 0.75 in |
Insert Material | Styrofoam |
Shipping Box Material | Corrugate |
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 15 in, Inside Width 13 in, Inside Height 13 in, Inside LxWxH 15x13x13 in, Insert Wall Thickness 0.75 in, Outside Length 16 3/4 in, Outside Width 14 3/4 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE QuickNotes Mini Erasable Wall Planner, 16x12, White/Blue/Yellow Sheets, 12-Month (Jan to Dec): 2022 (PM550B28)
- UNIVERSAL Sticky Notes, 3 x 5 In, PK12 (UNV35672)
- EISCO SCIENTIFIC Stainless Steel Lab Jack, 3"x2.8"x6", 2kg Static Strength - 15kg (SSJCT10)
- TOMBOW MARKING HOLDER, RED (51537)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM8C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (251C)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 16 oz. (BD 16)
- POLAR-TECH Cold Pack, 6 x 6 In., 12 oz., PK12 (TP 12/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (261C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- PARTNERS BRAND Insulated Shipping Kits, 12" x 10" x 9", White, 1/Case (229C)
- Polar-Tech Protective Packaging