Shop All Insulation and Cold Protection
Polar-Tech
Insulated Overnight Shipping Foam & Carton, 1-2 Day
Mfr # ON38C
Zoro # G3685814
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18-1/2"
- Width 11-1/2"
- Material Foam
- Wall Thickness 3/4"
- Inside Length 18 1/2 in
Product Information
- Brand Polar-Tech
- MFR # ON38C
- Zoro # G3685814
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 18-1/2" |
Width | 11-1/2" |
Inside Length | 18 1/2 in |
Inside Width | 11 1/2 in |
Inside Depth | 18-1/2" |
Outside Length | 20 3/8 in |
Outside Width | 13 3/8 in |
Outside Depth | 20-3/8" |
Inside Height | 18 1/2 in |
Depth | 18-1/2" |
Details
Material | Foam |
Wall Thickness | 3/4" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated Overnite 1-2 Day |
For Use With | Temperature Sensitive Products Shipping Via Overnite or (2) Day |
Item | Insulated Shipping Container |
Insert Wall Thickness | 0.75 in |
Shipping Box Material | Corrugate |
Insert Material | Styrofoam |
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 18 1/2 in, Inside Width 11 1/2 in, Inside Height 18 1/2 in, Inside LxWxH 18-1/2x11-1/2x18-1/2 in, Insert Wall Thickness 0.75 in, Outside Length 20 3/8 in, Outside Width 13 3/8 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Curved, 4'' (A2Z-ZR659)
- CANON 4539C001 (GI-21) Ink, Yellow (4539C001)
- MARSH Tape Dispenser, 3" Water Activated Tape (TDH110)
- VERSA PAK Versa-Pak™ Cellulose Wadding, Slit at 12", Perf at 12", 48" x 270', Kraft, 4/Rolls (KIM64290)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 48 oz. (TP 48/MS)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 3”D (201F)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day, Height: 9" (205F)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Inside Width: 6 in (ON7C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM42)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (229C)
- PARTNERS BRAND Insulated Box Liners, 24" x 18" x 18", Silver, 10/Case (INL2418)
- Polar-Tech Protective Packaging