Shop All Insulation and Cold Protection
Polar-Tech
Insulated Overnight Shipping Foam & Carton, 1-2 Day
Mfr # ON36C
Zoro # G3697434
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18-1/2"
- Width 11-1/2"
- Material Foam
- Wall Thickness 3/4"
- Inside Length 18 1/2 in
Product Information
- Brand Polar-Tech
- MFR # ON36C
- Zoro # G3697434
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 18-1/2" |
Width | 11-1/2" |
Inside Length | 18 1/2 in |
Inside Width | 11 1/2 in |
Inside Depth | 9-3/4" |
Outside Length | 21 1/8 in |
Height | 12-1/8" |
Outside Depth | 12-1/8" |
Outside Width | 14 1/8 in |
Inside Height | 9 3/4 in |
Depth | 9-3/4" |
Details
Material | Foam |
Wall Thickness | 3/4" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated Overnite 1-2 Day |
For Use With | Temperature Sensitive Products Shipping Via Overnite or (2) Day |
Weight | Light |
Item | Insulated Shipping Container |
Shipping Box Material | Corrugate |
Insert Material | Styrofoam |
Insert Wall Thickness | 0.75 in |
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 18 1/2 in, Inside Width 11 1/2 in, Inside Height 9 3/4 in, Inside LxWxH 18-1/2x11-1/2x9-3/4 in, Insert Wall Thickness 0.75 in, Outside Length 21 1/8 in, Outside Width 14 1/8 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL31006)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (EK-3000I)
- ZORO SELECT Reclosable Poly Bag Drawstring 12" x 9", Clear, Pk1000 (5CPE0)
- CHARLES LEONARD Executive Metal Stapler, Full Strip, Gray, PK3 (82410)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (230C)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (208F)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (229C)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 6 oz., 48PK (BD 6)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 5" (53XM43)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Height: 13-3/8" (220C)
- Polar-Tech Insulation and Cold Protection