Shop All Insulation and Cold Protection
Polar-Tech
Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 16 oz.
Mfr # BD 16
Zoro # G3637051
product price: $9.15
/pk 8, $1.14/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/4 in
- Width 6 in
- Material Viscous Gel Refrigerant
- Color White
- Thickness 1"
Product Information
- Brand Polar-Tech
- MFR # BD 16
- Zoro # G3637051
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6 1/4 in |
Width | 6 in |
Details
Material | Viscous Gel Refrigerant |
Color | White |
Thickness | 1" |
Weight | 8 lb |
Item | Cold Pack |
Features | Biodegradable |
Cold Pack Type | Cold Pack |
Cold Pack Style | Biodegradable |
Description
Cold Pack, Cold Pack Type Cold Pack, Cold Pack Style Biodegradable, Weight 8 lb, Length 6 1/4 in, Width 6 in, Features Biodegradable, Package Quantity 8
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Letter Sound Flashcards (JL202)
- DYKEM Tube Marker, Medium Tip, Yellow Color Family, Ink (83417)
- AIDATA Rotary Base Reference Organizer, Stationary Tray, 10 Display Panels (FDS021L)
- GROTE Split Flex Tubing Spool, Black, 5/8", 100ft (83-8007-S)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 6 oz., 48PK (BD 6)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 9-1/2", 4PK (209C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON40C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON23C)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day, Height: 9" (205F)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM19C)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- Polar-Tech Insulation and Cold Protection