Shop All Insulation and Cold Protection
Polar-Tech
Bottle Shipper, Top Load, 16 oz.
Mfr # 716T
Zoro # G3625474
original price:
$61.23
24% off
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
- Width 5"
- Material Polystyrene
- Wall Thickness 3/4 in
- Inside Length 3 1/2 in
Product Information
- Brand Polar-Tech
- MFR # 716T
- Zoro # G3625474
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 5" |
Width | 5" |
Inside Length | 3 1/2 in |
Inside Width | 3 1/2 in |
Outside Length | 4 3/4 in |
Overall Width | 5" |
Overall Length | 5" |
Overall Height | 10-1/4" |
Height | 10-1/4" |
Outside Width | 4 3/4 in |
Inside Height | 4 7/8 in |
Outside Height | 10 1/2 in |
Depth | 10-1/4" |
Inside Length - English | 4 7/8 in |
Inside Height - English | 3 1/2 in |
Outside Length - Metric | 120.65 mm |
Outside Height - English | 10 1/2 in |
Description
Laboratory Mailer, Outside Height - English 10 1/2 in, Inside Length - English 4 7/8 in, Inside Height - English 3 1/2 in, Holds Container Style Bottle, Holds Number of Tubes Not Applicable, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polystyrene, Color White, Standards Not Applicable, Outside Length - Metric 120.65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30 lb. Natural Kraft Paper 18" x 1200 ft. (5PGL4)
- SHARPIE Blue Industrial Marker, 12 PK (44003)
- ZORO SELECT Blank Dot Label Orange 1/2"W, Pk1000 (3VCL6)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 14"x 20", Clear (R1420)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM42)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 8 oz. (TP 8/MS)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM2C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 24 oz. (TP 24/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (281C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON23C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (229C)
- Polar-Tech Insulation and Cold Protection