Shop All Snow Shovels
Polar Tech
48-in. Professional Snow Pusher
Mfr # 91048
Zoro # G909532388
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Polar Tech
- MFR # 91048
- Zoro # G909532388
- Country of Origin United States
- Category Snow Shovels
Description
- •CONSTRUCTION: Impact resistant poly structure.
- •ERGONOMIC: D-handle designed for more comfort.
- •DRAINING: Slush draining support ensures no snow buildup to remain on the shovel.
- •QUICK ASSEMBLY: Single pin, quick attach.
- •FIBERGLASS TECHNOLOGY: 21" Fiberglass shaft stays flexible in freezing temperatures.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO California Flag, 5x8 Ft, Nylon (140480)
- AFTERMARKET Eyelet Sleeve Fits Stihl 25-2 Autocut Trimmer Head 4002 713 8301 (TMU43-0013)
- SEYMOUR MIDWEST ProFlex Rake, 24", 48" Steel Handle (43338)
- KOHLER Maintenance Kit (24 789 01-S)
- POLAR TECH 26" Commercial Snow Pusher (93017)
- POLAR TECH 24" Professional snow pusher (91024)
- POLAR TECH 36" Professional snow pusher (91036)
- POLAR TECH 30" Professional snow pusher (91030)
- BELLI Belli BE02247 Blue Shovel Snow Sled with Handle for Adults - 0.8 x 19.1 x 25.8 in. (BE02247)
- SUNCASTRP 18 Poly Snow Shovel (SN100012)
- SEYMOUR MIDWEST Snow Scoop, 141/4"x173/4" Head (49050)
- Polar Tech Snow Shovels