Shop All Snow Shovels
Polar Tech
26-in. Contractor Shovel, 10PK
Mfr # 93023
Zoro # G509532399
product price: $495.99
/pk 10, $49.60/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Ergonomic D-HANDLE
- Color Blue,Black
- Material Poly, Fiberglass
- Width 4.25
- Application Snow Removal
Product Information
- Brand Polar Tech
- MFR # 93023
- Zoro # G509532399
- Country of Origin United States
- Category Snow Shovels
Dimensions
Width | 4.25 |
Length | 26 in |
Details
Handle Type | Ergonomic D-HANDLE |
Color | Blue,Black |
Material | Poly, Fiberglass |
Application | Snow Removal |
Shaft Material | Fiberglass |
Description
- •BUILT TO LAST: Perfect for residential or contractor use, impact resistant poly construction with structural reinforcements.
- •STRENGTH: Slush draining supports provide added strength to push heavy snow.
- •PROTECTION: Designed to protect your deck and garage doors with a poly cutting edge.
- •FITS LIKE A GLOVE: This shovel is designed to accommodate large gloves with an ergonomically designed D-handle.
- •MADE IN THE USA: American quality starts in Bristol, IN.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Wind Umbrella w/ LIFE GUARD Logo, Silver /Red (12-003-RED-GRD)
- MTD Trans Asm-Snow (918-04296B)
- A & I PRODUCTS Filter, Air, Outer 8.2" x8.2" x12.9" (A-3125342R2)
- NEARLY NATURAL 33 in. Spider Artificial Plant in Cylinder Planter (6452)
- POLAR TECH 24" Professional snow pusher (91024)
- POLAR TECH 26" Commercial Snow Pusher (93017)
- POLAR TECH 30" Professional snow pusher (91030)
- POLAR TECH 48-in. Professional Snow Pusher (91048)
- POLAR TECH 36" Professional snow pusher (91036)
- BULLY TOOLS Snow/Grain Shovel, Fiberglass, D-Grip Handle (92400)
- MANPLOW Replacement EZ Glide Edge, HDPE Blade Material, 32 in Blade Width (PROEGE32)
- Polar Tech Snow Shovels