Shop All Snow Shovels
Polar Tech
24" Professional snow pusher
Mfr # 91024
Zoro # G4370607
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Ergonomic D-HANDLE
- Material Poly, Fiberglass
- Application Snow Removal
- Length 24 in
- Shaft Material Fiberglass
Product Information
- Brand Polar Tech
- MFR # 91024
- Zoro # G4370607
- UPC # 52732910249
- Country of Origin United States
- Category Snow Shovels
Dimensions
Length | 24 in |
Width | 4.25 |
Details
Handle Type | Ergonomic D-HANDLE |
Material | Poly, Fiberglass |
Application | Snow Removal |
Shaft Material | Fiberglass |
Color | Blue,Black |
Description
24" Professional snow pusher. 36" fiberglass shaft stays flexible in freezing temps. Non-stick blade made 7x more durable then aluminum. Single pin, quick attach shovel support drains slush from behind shovel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN SPRAYR EXTENSION 12""POLY (6-7748)
- CANYON COOLERS Cooler, Mule 30 Sandstone (M30S)
- MTD Bump Knob Lib Red (731-09582-A-49)
- EVERRICH INDUSTRIES Everrich EVC-0049 Giant Tennis Ball - 40 Inch (EVC-0049)
- POLAR TECH 26" Commercial Snow Pusher (93017)
- POLAR TECH 36" Professional snow pusher (91036)
- POLAR TECH 30" Professional snow pusher (91030)
- POLAR TECH 48-in. Professional Snow Pusher (91048)
- BIGFOOT 21ft Flip & Strip Poly Roof Rake, Telescoping Handle, Shingle Ski (1372)
- WESTWARD Snow Shovel, 18-1/2 in to 27 in Aluminum D-Grip Handle, Poly Blade Material, 9 1/2 in Blade Width (38ZF77)
- WESTWARD Snow Shovel, 25 in Steel D-Grip Handle, Poly Blade Material, 10 3/4 in Blade Width (38ZF78)
- Polar Tech Snow Shovels