Shop All Steel Toe Boots
Polar Plus
Size 9 Men's 8 in Work Boot Steel Work Boot, Black
Mfr # FW-5799GR-09
Zoro # G2014680
original price:
$169.99
21% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Polar Plus
- MFR # FW-5799GR-09
- Zoro # G2014680
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Footwear Width | R |
Heel Height | 1/2 in |
Height | 8 in |
Size (PRINT) | 9 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Xl Durascrim Overalls (O56007.XL)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (121514)
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, Large (MG101/L)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (SMP-X91-010)
- POLAR PLUS Size 13 Men's 8 in Work Boot Steel Work Boot, Black (FW-5799GR-13)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 8.5W)
- WOLVERINE Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- DR. MARTENS Boot, 1460, Slip Resistant, 4, PR (R24382600)
- GEORGIA BOOT Size 8 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- XENA 6-Inch Work Boot, M, 8 1/2, Black, PR (OM-01)
- Polar Plus Steel Toe Boots