Shop All Coveralls & Overalls
Polar Plus
Men's Insulated Coverall with Hood, L, Navy, Nylon
Mfr # 22020-RLRGB
Zoro # G9474902
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material Nylon
- Fabric Weight 840 den
- Inseam 30 1/2 in
Product Information
- Brand Polar Plus
- MFR # 22020-RLRGB
- Zoro # G9474902
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Fits Waist Size | 36 in to 38 in |
Minimum Chest Size | 42 in |
Size-Body Type | Regular |
Minimum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 32 |
Description
Coverall with Hood, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 840 den, Number of Outside Pockets 3, Collar Style Hooded, Includes Lining Yes, Includes Hood Yes, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Inseam 30 1/2 in, Size L, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 36 in, Minimum Chest Size 42 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, 3X (61920)
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, BLACK, XL (603-002-XL)
- TRU-SPEC Tactical Polo, Woodland, S, 33" L (2545)
- HEXARMOR Safety Gloves, PR (4067W-XXXL (12))
- POLAR PLUS Polar Polar Black Insulated Lightweight Bib L-Tall (FW005-420PP-LT)
- POLAR PLUS Men's Insulated Coverall with Hood, S, Navy, Nylon (22020-RSMLB)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall -50F M-Tall (22020NT)
- POLAR PLUS Insulated Heavy Duty Coverall, 2X-Tall (22013NT)
- POLAR PLUS Insulated Bib Overalls, Mens, 36 to 38 in., 10 oz. (92001-RLRGB)
- POLAR PLUS Men's Insulated Coverall, L, Navy, Nylon (22013-RLRGB)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Blk (102776-001-32x30)
- Polar Plus Workwear