Shop All Plain-Toe Work Boots and Shoes
Polar Plus
Insulated Winter Boots, Brown/Black, Size 12, PR
Mfr # 5699
Zoro # G5895989
original price:
$117.99
18% off
new price: $95.95
/pr
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Brown
- Gender Men's
- Toe Type Plain
- Waterproof Yes
- Closure Type Lace Up
Product Information
- Brand Polar Plus
- MFR # 5699
- Zoro # G5895989
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Height | 10 in |
Size (PRINT) | 12 |
Overall Height | 10 in |
Description
Winter Boots, Color Black/Brown, Gender Men's, Electrical Hazard Rated No, Color Family Brown, Size 12, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 10 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRY GUY Travel Dry DX Black/Orange Boot Dryer (02140)
- CARHARTT Pants, Blue, Cotton, 36 x 30 In. (FRB100-DNM 36 30)
- LYLE Aluminum Do Not Enter Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0685-NA_10X7)
- 2W INTERNATIONAL 0.35 Southwestern Hat, Large, Yellow (7040-SWH L)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 11, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 8, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 15, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 13, PR (5699)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9-1/2D, PR (FS2430)
- MUCK BOOT CO 8 Men's Black (CHS-000A/8)
- CAROLINA SHOE Men's 8 in Work Boot Steel (505 SZ: 6.5EE)
- Polar Plus Foot Protection