Shop All High Visibility Jackets & Coats
Polar Plus
Insulated Softshell Hi Vis Jacket, Yelow, L
Mfr # 301HI-L
Zoro # G7351412
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size L
- Closure Type YKK Zippers with Storm Flaps
- Insulated Yes
- Lining Material Polyester Quilted
Product Information
- Brand Polar Plus
- MFR # 301HI-L
- Zoro # G7351412
- UPC # 748528989994
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Yellow |
Closure Type | YKK Zippers with Storm Flaps |
Insulated | Yes |
Lining Material | Polyester Quilted |
Type | Waterproof |
Style | Waterproof |
Water-Resistant | Yes |
Description
Insulated Softshell Hi Vis Jacket,Yl,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, M, PR (VP96781M)
- BRADY Voltage Card, 1 Marker, 440 Volts (44113)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (IVPF42100)
- BRADY Label, Light Gray, 4in.Wx6in.H, Brady B-486 (THT-25-486-1)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 2XL (301HI-2XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, S (401HI-S)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, M (401HI-M)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, L (401HI-L)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Orange, L (401HI-O-L)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, XL (401HI-XL)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, M (6326JO-M)
- Polar Plus High Visibility Jackets & Coats