Shop All High Visibility Jackets & Coats
Polar Plus
Insulated Mens Hi Vis Jacket, Yellow, XL
Mfr # 401HI-XL
Zoro # G7351239
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size Xl
- Closure Type YKK Zippers with Storm Flaps
- Type Waterproof
- Insulated Yes
Product Information
- Brand Polar Plus
- MFR # 401HI-XL
- Zoro # G7351239
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Yellow |
Closure Type | YKK Zippers with Storm Flaps |
Type | Waterproof |
Insulated | Yes |
Style | Waterproof |
Lining Material | Polyester Quilted |
Water-Resistant | Yes |
Description
Insulate Mens Hi Vis Jacket,Yellow,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 2 Electrical Glove, Size 10, PR (152-2-18/10)
- MOLDEX Pura-Fit Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, Green, 250 Pairs (6844)
- KLEIN TOOLS Removable Gaff Guard (1945G)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121434 (121434)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yelow, L (301HI-L)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, M (401HI-M)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Orange, L (401HI-O-L)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 2XL (301HI-2XL)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, 2XL (401HI-2XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, 4XL (301HI-O-4XL)
- 2W INTERNATIONAL High Viz Lime Jacket with Removable Lining, Medium, Class 3 (352C-3 M)
- Polar Plus High Visibility Jackets & Coats